SIEMENS CANADA SEQ40200DW 200Amp Siemens Load Center Maintenance Breaker
Description
Certified for mounting vertical, horizontal or inverted. Combo flush or surface mount. Certified for use with CU/AL conductors. Patented INSTA-WIRE neutrals and ground bars allow for faster installation, screws are backed out and ready for wire insertion.
Specifications
Brand Name | Siemens | Sub Brand | Loadcentres |
Item Name | Single Phase Main Breaker Load Centers | Type | SEQ |
Number of Circuits | 40 | Number of Spaces | 80 |
Voltage Rating | 240 V | Amperage Rating | 200 A |
Phase | 1 | Mounting Type | Surface |
Breaker/Load Center Type | Miniature/Earth Leakage | Wiring Configuration | 3 Wire |
Conductor Size | 4-2/0 AWG | Includes | White Door |
Application | For Residential | UPC | 662862571984 |
Packages
1 - UNIT - 1 | 27 - SKID - 27 |