Abbotsford
SIEEQL12125DCR

SIEMENS CANADA EQL12125DCR 125Amp 240V 12/24 CCT Type 3R EQL Main Lug Loadcentre with Door, Grey

Price $1,125.54 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:EQL12125DCR
Documents Documents
Country of origin:Canada

Description

EQL Loadcentres with main lugs only 1 phase, 3 wire, 240 VAC maximum with door, copper busbar.

Specifications

Brand Name Siemens Sub Brand Loadcentres
Item Name Single Phase Main Lug Load Centers Type EQL, Lockable
Number of Circuits 12 Number of Spaces 24
Voltage Rating 240 VAC Amperage Rating 125 A
Interrupt Rating 10 kA Phase 1
Mounting Type Combination Enclosure Type Type 3R Weatherproof
Size 16.9x12x3.8 in HxWxD in Bus Rating 125 A
Wiring Configuration 3 Wire Conductor Size 4-2/0 AWG
Frequency Rating 60 Hz Construction Steel Housing, Copper Bus
Finish Gray Dimensions 12 in W x 3.8 in D x 16.9 in H
Includes Door Application For Residential
UPC 662862568847

Packages

1 - UNIT - 1 125 - SKID - 125