
SIEMENS CANADA EQL12125DC 125Amp 240VAC 12/24 CCT Type 1 EQL Main Lug Loadcentre with Door, Grey
Description
EQL Loadcentre, Main Lug, 12 Circuits, 125A, 1PH 3W, 120/240V, Type 1, Copper, Door, Grey
Specifications
Brand Name | Siemens | Sub Brand | Loadcentres |
Item Name | Load Center | Number of Circuits | 12/24 |
Voltage Rating | 120/240 VAC | Amperage Rating | 125 A |
Phase | 1 | Enclosure Type | Type 1 |
Series/Model | EQL | Breaker Type | Main Lug |
Wiring Configuration | 3-Wire | Conductor Size | 4-2/0 AWG |
Construction | Copper | Finish | Gray |
Dimensions | 12 in W x 3.75 in D x 16.9 in H | Includes | Door |
UPC | 662862571502 |
Packages
1 - UNIT - 1 |