SIEMENS CANADA EQL16125DCR 125Amp Siemens Load Center Weatherproof, 1-Phase, 3-Wire
Description
EQL Loadcentres with main lugs only 1 phase, 3 wire 240 VAC maximum with door, copper busbar.
Specifications
Brand Name | Siemens | Sub Brand | Loadcentres |
Item Name | Single Phase Main Lug Load Centers | Type | EQL, Lockable |
Number of Circuits | 16 | Number of Spaces | 32 |
Voltage Rating | 240 VAC | Amperage Rating | 125 A |
Interrupt Rating | 10 kA | Phase | 1 |
Mounting Type | Combination | Enclosure Type | Type 3R |
Size | 16.9x12x3.8 in HxWxD in | Bus Rating | 125 A |
Wiring Configuration | 3 Wire | Conductor Size | 4-2/0 AWG |
Frequency Rating | 60 Hz | Construction | Steel Housing, Copper Bus |
Finish | Gray | Dimensions | 12 in W x 3.8 in D x 16.9 in H |
Includes | Door | Application | For Residential |
UPC | 662862568854 |
Packages
1 - UNIT - 1 | 35 - SKID - 35 |