
SIEMENS CANADA EQL16125DW 125Amp 120/240V 16/32 CCT Type 1 EQL Main Lug Loadcentre with Door, White
Description
125Amp 120/240V 16/32 Circuit Load Center Main Lugs Only, White Door.
Specifications
Brand Name | Siemens | Sub Brand | Loadcentres |
Item Name | Load Center | Type | EQL |
Number of Spaces | 16/32 | Number of Poles | 2 |
Voltage Rating | 240 VAC | Amperage Rating | 125 A |
Interrupt Rating | 10 kA | Phase | 1 |
Mounting Type | Combination | Enclosure Type | Type 1 Indoor |
Size | 16.9x12x3.8 in HxWxD in | Breaker/Load Center Type | Miniature/Earth Leakage Circuit Breaker |
Bus Rating | 125 A | Wiring Configuration | 3-Wire |
Frequency Rating | 60 Hz | Finish | White |
Dimensions | 12 in W x 18.85 in H x 3.8 in D | Includes | Door and Trim, Cable Size 4-2/0 AWG |
Application | For Residential Applications | UPC | 662862568052 |
Packages
1 - UNIT - 1 |