SIEMENS CANADA EQL24125DCR 125Amp 240 VAC 1 Phase 3 Wire Siemens Weatherproof Load Center, Grey
Description
EQL Loadcentres with main lugs only 1 phase 3 wire 240 VAC max. with door, copper busbar.
Specifications
Brand Name | Siemens | Sub Brand | Loadcentres/Breakers |
Item Name | Single Phase Main Lug Load Centers | Type | EQL, Lockable |
Number of Circuits | 24 | Number of Spaces | 48 |
Voltage Rating | 240 V | Amperage Rating | 125 A |
Interrupt Rating | 10 kA | Phase | 1 |
Mounting Type | Combination | Enclosure Type | Type 3R |
Size | 24.1x13x3.8 in HxWxD in | Bus Rating | 125 A |
Wiring Configuration | 3 Wire | Conductor Size | 4-2/0 AWG |
Frequency Rating | 60 Hz | Construction | Steel Housing, Copper Bus |
Finish | Gray | Dimensions | 13 in W x 3.8 in D x 24.1 in H |
Includes | Door | Application | For Residential |
UPC | 662862568564 |
Packages
1 - UNIT - 1 | 28 - SKID - 28 |