
SIEMENS CANADA EQL40200DCR 200Amp 240V 40/80 CCT Type 3R EQL Main Lug Loadcentre with Door, Grey
Description
EQL Loadcentres with main lugs only 1 phase, 3 wire, 240 VAC maximum with door, copper busbar.
Specifications
Brand Name | Siemens | Sub Brand | Loadcentres |
Item Name | Single Phase Main Lug Load Centers | Type | EQL, Lockable |
Number of Circuits | 40 | Number of Spaces | 40S/80S |
Voltage Rating | 240 VAC | Amperage Rating | 200 A |
Interrupt Rating | 10 kA | Phase | 1 |
Mounting Type | Combination Flush/Surface | Enclosure Type | Type 3R Weatherproof |
Size | 33x14.3x4 in HxWxD in | Bus Rating | 200 A |
Wiring Configuration | 3 Wire | Conductor Size | 6-250 MCM |
Frequency Rating | 60 Hz | Construction | Steel Housing, Copper Bus |
Finish | Gray | Dimensions | 362 mm W x 102 mm D x 838 mm H |
Includes | Door | Application | For Residential |
UPC | 662862568588 |
Packages
1 - UNIT - 1 | 21 - SKID - 21 |