siesnc1224l1125

SIEMENS US2:SNC1224L1125 LDCTR 125A 1PH 3W120/240V 12/24 CCT W/ DR

In Stock
Price $263.25 / EA
Qty EA
Manufacturer:SIEMENS
Manufacturer #:US2:SNC1224L1125

Description

SNC Loadcentre, Main Lug Only, 12 Circuits, 125A, 1PH 3W, 120/240V, Type 1, Aluminium, Door, Grey

Specifications

Brand Name Siemens Item Name Load Center
Type Neutral Ready, Low Voltage Number of Circuits 24
Number of Spaces 12 Voltage Rating 120/240 VAC
Amperage Rating 125 A Interrupt Rating 100 kA
Phase 1 Mounting Type Plug-On
Enclosure Type NEMA 1 Breaker Type Main Lug
Wiring Configuration 3 Wire Construction Aluminum
Finish Gray UPC 195125128255

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok