Abbotsford
siesnc2448l1125

SIEMENS 124A 24/48 CCT 1-Phase 3-Wire 120/240V Loadcenter with Door

Price $416.70 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:US2:SNC2448L1125
Documents Documents

Description

SNC Loadcentre, Main Lug Only, 24 Circuits, 125A, 1PH 3W, 120/240V, Type 1, Aluminium, Door, Grey

Specifications

Brand Name Siemens Item Name Load Center
Type Neutral Ready, Low Voltage Number of Circuits 48
Number of Spaces 24 Voltage Rating 120/240 VAC
Amperage Rating 125 A Interrupt Rating 100 kA
Phase 1 Mounting Type Plug-On
Enclosure Type NEMA 1 Breaker Type Main Lug
Wiring Configuration 3 Wire Construction Aluminum
Finish Gray UPC 195125128279

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok