Abbotsford
siesnc4060l1200

SIEMENS US2:SNC4060L1200 LDCTR 200A 1PH 3W120/240V 40/60 CCT W/ DR

Price $983.58 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:US2:SNC4060L1200
Documents Documents

Description

SNC Loadcentre, Main Lug Only, 40 Circuits, 200A, 1PH 3W, 120/240V, Type 1, Aluminium, Door, Grey

Specifications

Brand Name Siemens Item Name Load Center
Type Neutral Ready, Low Voltage Number of Circuits 60
Number of Spaces 40 Voltage Rating 120/240 VAC
Amperage Rating 200 A Interrupt Rating 22 kA
Phase 1 Mounting Type Plug-On
Enclosure Type NEMA 1 Breaker Type Main Lug
Wiring Configuration 3 Wire Construction Aluminum
Finish Gray UPC 195125128293

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok