Abbotsford
sieeql16125dcr

SIEMENS CANADA EQL16125DCR 125Amp Siemens Load Center Weatherproof, 1-Phase, 3-Wire

Inventory
Unavailable for order
Manufacturer:SIEMENS
Manufacturer #:EQL16125DCR

Description

EQL Loadcentres with main lugs only 1 phase, 3 wire 240 VAC maximum with door, copper busbar.

Specifications

Brand Name Siemens Sub Brand Loadcentres
Item Name Single Phase Main Lug Load Centers Type EQL, Lockable
Number of Circuits 16 Number of Spaces 32
Voltage Rating 240 VAC Amperage Rating 125 A
Interrupt Rating 10 kA Phase 1
Mounting Type Combination Enclosure Type Type 3R
Size 16.9x12x3.8 in HxWxD in Bus Rating 125 A
Wiring Configuration 3 Wire Conductor Size 4-2/0 AWG
Frequency Rating 60 Hz Construction Steel Housing, Copper Bus
Finish Gray Dimensions 12 in W x 3.8 in D x 16.9 in H
Includes Door Application For Residential
UPC 662862568854

Packages

1 - UNIT - 1 35 - SKID - 35
This website uses cookies to ensure you get the best experience on our website. Read more
Ok