SIEMENS CANADA W0408ML1125 125A 240V 1-Phase 3-Wire 4/8 Circuit EQ Series Load Center EEMAC 3R Weatherproof Enclosure
Description
EQ Load Centers with main lugs feature a combination trim box in one package.- Interiors offer removal in seconds- Single phase- One piece bus bar construction Designed for use only with circuit breakers- UL Listed- UL listed on 60/75°C conductors (see equipment markings for applications)- Positive load side circuit breaker hook rails- Outdoor Type 3R devices use HS Type hubs.
Specifications
Brand Name | Siemens | Sub Brand | Load Centers |
Item Name | Single Phase Main Lug Load Centers | Type | EQ |
Number of Circuits | 8 | Number of Spaces | 4 |
Voltage Rating | 120/240 V | Amperage Rating | 125 A |
Interrupt Rating | 100000 AIC | Phase | 1 |
Mounting Type | Surface | Enclosure Type | Type 3R Outdoor |
Size | 2117.504 | Breaker/Load Center Type | Miniature/Earth Leakage |
Cover Type | ES Series | Bus Rating | 125 A |
Wiring Configuration | 3 Wire | Construction | Steel Housing |
Dimensions | 155 mm W x 108 mm D x 312 mm H | Standards | N/A |
Application | For Residential | UPC | 662862114297 |
Packages
1 - UNIT - 1 |