Abbotsford
gedtmc30412c

ABB 125Amp 3-Phase, 30-CCT GE PowerMark Main Breaker Loadcenter, accepts 1 inch THQL Style Breakers, Indoor Enclosure

Price $452.46 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:TMC30412C

Description

PowerMark™ Load center. 125 A main current rating. 3-phase. Main breaker 22 kAIC rated standard. Factory installed. All load center top or bottom entry. Copper bus standard. Includes door kits. Suitable for use as service entrance equipment when installed in accordance with the CEC.

Specifications

Brand Name GE Sub Brand PowerMark Plus
Item Name Load Center Number of Circuits 30
Number of Spaces 30 Voltage Rating 120/208 VAC
Amperage Rating 125 A Interrupt Rating 22 kA
Phase 3 Enclosure Type Type 1 Indoor
Breaker Type Main Wiring Configuration 4-Wire
Construction Aluminum Bus/Copper Stab Includes Cover, Door Kit
Standards CSA Certified Application For Service Entrance Equipment

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok