SIEMENS EQ430225C Three Phase Main Lug Load Centers EQ 225 A, 3 PH, 240 VAC, Cold Rolled Steel, Copper Bus
Description
Siemens Low Voltage load center, CSA listed. 3-phase main lug and main breaker 30-circuits. Main current rating 225A. Without door, aluminum bus bar, enclosure NEMA Type 1, Grey.
Specifications
Brand Name | Siemens | Item Name | Three Phase Main Lug Load Centers |
Type | EQ | Number of Circuits | 30 |
Voltage Rating | 240 VAC | Amperage Rating | 225 A |
Interrupt Rating | 10 kA | Phase | 3 |
Mounting Type | Combination Flush/Surface, Standard Top | Breaker Type | Bolt-On |
Wiring Configuration | 4 Wire | Conductor Size | 6-300 MCM |
Construction | Cold Rolled Steel, Copper Bus | Finish | Painted |
Dimensions | 14-3/8 in W x 4-3/8 in D x 34 in H | Standards | CSA Certified |
Application | For Indoor and Outdoor, Residential Applications | UPC | 662862004994 |
Packages
1 - UNIT - 1 |