Abbotsford
sieeq442qr200

SIEMENS CANADA EQ442QR200 200Amp 120/240V 3-Phase/4-Wire 42-Circuit Loadcenter EQ4 Service Entrance Rated

Price $1,808.16 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:EQ442QR200

Description

EQ4 Loadcentre, Main Breaker, 42 Circuits, 200A, 3PH 4W, 120/208V, Type 1, Aluminium, Door, Grey

Specifications

Brand Name Siemens Sub Brand Instawire™
Item Name Three Phase Main Breaker Load Centers Number of Circuits 42
Voltage Rating 120/240 VAC Amperage Rating 200 A
Interrupt Rating 10 kA Phase 3
Series/Model EQ4 Wiring Configuration 4 Wire
Power Rating 4 W Construction Aluminum
Dimensions 14-3/8 in W x 4-3/8 in D x 46 in H Application For Residential and Light Commercial Applications
UPC 662862135223

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok