gedtlc24415r

ABB ELECTRIFICATION CANADA ULC TLC24415R LDCTR 24CCT 150A CSA 3R3P4W MLO

Availablefor Backorder
Price $954.42 / EA
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA ULC
Manufacturer #:TLC24415R

Description

PowerMark Plus™ Load Centers 3-phase 100-225A. All load centers top or bottom entry. Indoor and outdoor rated enclosures available. Aluminium bus and copper stabs. Base catalogue number includes cover. Suitable for use as service entrance equipment when installed in accordance with the CEC.

Specifications

Brand Name GE Sub Brand PowerMark
Item Name Main Lug Load Center with Door Number of Circuits 24
Amperage Rating 150 A Phase 3
Enclosure Type Type 3R Wiring Configuration 4-Wire
Construction Aluminum Bus, Copper Stab Standards CSA Certified
UPC 783164306378

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok