Abbotsford
sieeq412100

SIEMENS CANADA EQ412100 100Amp 12 Circuit 4-Wire 3-Phase EQ Loadcentre

Price $686.71 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:EQ412100

Description

Loadcenters are classified into 4 types EQL (1 phase main lug distribution no main), SEQ (1 phase with main breaker), EQ4 (3 phase with main breaker) and EQD(generator suuply) consists of the enclosure, the interior and the trim. Available in version 120/240vac 60/200A-40/80 circuits or 120/208vac 100/225A-12/42 circuits all type eemac 1 interior or 3R outdoor. Made of cold rolled gauge steel finished with gray paint, they are certified listed CSA.

Specifications

Brand Name Siemens Sub Brand Loadcentres
Item Name Three Phase Main Lug Load Centers Type EQ, Lockable
Number of Circuits 12 Number of Spaces 24
Voltage Rating 240 V Amperage Rating 100 A
Interrupt Rating 10 kA Phase 3
Mounting Type Combination Enclosure Type Type 1 Indoor
Size 28x14.4x4.4 in HxWxD in Breaker/Load Center Type Miniature/Earth Leakage
Bus Rating 100 A Wiring Configuration 4 Wire
Conductor Size 14-2/0 AWG Frequency Rating 60 Hz
Construction Steel Housing Finish Gray
Dimensions 14.4 in W x 4.4 in D x 28 in H Application For Residential
UPC 662862003386

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok