Abbotsford
sieeq430225

SIEMENS CANADA EQ430225 225Amp 4 Wire 3 Phase Siemens EQ Loadcentre

Price $894.09 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:EQ430225

Description

Loadcenters are classified into 4 types EQL (1 phase main lug distribution no main), SEQ (1 phase with main breaker), EQ4 (3 phase with main breaker) and EQD(generator suuply) consists of the enclosure, the interior and the trim. Available in version 120/240vac 60/200A-40/80 circuits or 120/208vac 100/225A-12/42 circuits all type eemac 1 interior or 3R outdoor. Made of cold rolled gauge steel finished with gray paint, they are certified listed CSA.

Specifications

Brand Name Siemens Sub Brand Loadcentres
Item Name Three Phase Main Lug Load Centers Type EQ, Lockable
Number of Circuits 30 Number of Spaces 60
Voltage Rating 240 V Amperage Rating 225 A
Interrupt Rating 10 kA Phase 3
Mounting Type Combination Enclosure Type Type 1 Indoor
Size 34x14.4x4.4 in HxWxD in Breaker/Load Center Type Miniature/Earth Leakage
Bus Rating 225 A Breaker Type Bolt-On
Wiring Configuration 4 Wire Conductor Size 6-300 MCM
Frequency Rating 60 Hz Construction Steel Housing
Finish Gray Dimensions 14.4 in W x 4.4 in D x 34 in H
Standards CSA Certified Application For Residential
UPC 662862003423

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok