SIEMENS EQ442225C LOADCENTER J03L
Description
EQ4, MLO, 42 Circuits, 225A, 3PH 4W, 120/208V, Type 1, Copper, Door, Grey
Specifications
Brand Name | Siemens | Sub Brand | Loadcentres/Breakers |
Item Name | Load Center | Type | Combination |
Number of Circuits | 42 | Number of Spaces | 42/84 |
Voltage Rating | 120/208 VAC | Amperage Rating | 225 A |
Interrupt Rating | 10 kA | Phase | 3 |
Enclosure Type | Type 1 | Series/Model | EQ |
Size | 40x14.4x4.4 in HxWxD in | Bus Rating | 225 A |
Wiring Configuration | 4-Wire | Conductor Size | 6 AWG - 300 MCM |
Frequency Rating | 60 Hz | Construction | Copper |
Finish | Gray | Dimensions | 14.4 in W x 4.4 in D x 40 in H |
Includes | Door | Application | For Residential Use |
UPC | 662862571458 |
Packages
1 - UNIT - 1 |