Abbotsford
hydmd403

CIRCA METALS MD40-3 40Amp 600V 20HP Nema 3R Hydel SW Manual Meter Disconnect

Price $210.57 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:CIRCA METALS
Manufacturer #:MD40-3

Description

SW Manual meter disconnect.

Specifications

Brand Name Hydel Item Name Disconnect Safety Switch
Voltage Rating 600 V Amperage Rating 40 A
Load Rating 20 hp NEMA Rating NEMA 3R
For Use With Manual Meter

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok