Abbotsford
hydmd803

CIRCA METALS MD80-3 80Amp 600V 40HP Nema 3R Hydel SW Manual Meter Disconnect

Price $462.42 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:CIRCA METALS
Manufacturer #:MD80-3

Description

SW Manual meter disconnect.

Specifications

Brand Name Hydel Item Name Disconnect Safety Switch
Voltage Rating 600 V Amperage Rating 80 A
Load Rating 40 hp NEMA Rating NEMA 3R
For Use With Manual Meter

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok