Abbotsford
hydmd163

CIRCA METALS MD16-3 16Amp 600V 10HP Nema 3R Hydel SW Manual Meter Disconnect

Price $77.22 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:CIRCA METALS
Manufacturer #:MD16-3

Description

SW Manual meter disconnect.

Specifications

Brand Name Hydel Item Name Disconnect Safety Switch
Voltage Rating 600 V Amperage Rating 16 A
Load Rating 10 hp NEMA Rating NEMA 3R
For Use With Manual Meter

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok