Abbotsford
siembss1600

SIEMENS CANADA MBSS1-600 1 Phase 600Amp 120/208V 4 Wire Siemens Bus Kit for Meter Center

Price $336.90 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:MBSS1600

Description

Main bus connector kit, 120/240 V, 1 phase, 3 W, 600 A, For use with meter module type MMC1, MMC14-6125.

Specifications

Brand Name Siemens Sub Brand Meter Centres
Item Name Main Bus Connector Kit Type Main Bus Connector Kit
Specifications 600 A, 120/240 V, 1 PH, 3 W For Use With MMC1/MMC14-6125 Model Meter Stack
Application MMC1/MMC14-6125 UPC 662862111814

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok