Abbotsford
micct113swl

ABB CT113-SWL 20Amp 600 V Microlectric® Transformer Rated Meter Socket c/w Test Switch

Price $1,424.38 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:CT113-SWL

Description

Microlectric® CT-SWL Series 20Amp 600 V; Transformer Rated c/w Test Switch Product Specifications: • Conductor range: 14-10 AWG • Tunnel type connectors for both load and line sides • For underground service only • Lower test switch compartment cover securely held by upper cover and a out device with an enlarged pad hole (0.375 in. dia.) • Test switch included as part of these models • Units are prewired from base to test switch • Furnished with tamper resistant device for meter ring • Weatherproof Type 3R enclosure • Primarily used in: Alberta (CT104-5SWLHQ for Hydro-Québec only)

Specifications

Brand Name ABB Sub Brand Microlectric®
Item Name Meter Socket with Test Switch and Lockout Device Type Transformer Rated, Factory Prewired
Wire Size 14-10 AWG Amperage Rating 20 A
Voltage Rating 600 V Phase 1
Number of Jaws 13 NEMA Rating Type 3R Weatherproof Extended
Series/Model CT-SWL Connection Tunnel
Mounting Type Surface Dimensions 11-13/16 in W x 5-7/16 in D x 19-1/8 in H
Standards CSA 27716 Application For Underground Service in Alberta
UPC 624871002477

Packages

1 - UNIT - 1 30 - UNIT = 30
This website uses cookies to ensure you get the best experience on our website. Read more
Ok