micco2200g

ABB CO2-200G 200Amp 120/240V Combination Meter Socket with or without Breaker, Grey

In Stock
Price $1,340.36 / EA
Qty EA
Manufacturer:ABB
Manufacturer #:CO2-200G

Description

Combination with or without Breaker. 4 jaw underground c/w 200 A breaker and gutter.

Specifications

Brand Name ABB Sub Brand Microlectric®
Item Name Combination Meter Socket with Breaker Type Meter Sockets
Amperage Rating 200 A Voltage Rating 120/240 V
Phase 1 NEMA Rating Type 3R Weatherproof
Dimensions 11-13/16 in W x 5-7/16 in D x 32-3/4 in H Standards CSA 27716
Application For Underground Installation UPC 624871049830

Packages

1 - UNIT - 1 24 - UNIT = 24
This website uses cookies to ensure you get the best experience on our website. Read more
Ok