Brand Name | ABB | Sub Brand | Microlectric® |
Item Name | Combination Meter Socket | Amperage Rating | 200 A |
Voltage Rating | 600 V | Phase | 1 |
NEMA Rating | Type 3RX Weatherproof | Series/Model | BS2 |
Material | Steel | Connection | Aluminum Tunnel |
Insulation | Neutral | Dimensions | 12 in W x 5-7/16 in D x 17-1/8 in H |
Includes | Screw Type Sealing Rings | Standards | CSA 27716 |
Application | For Combination Overhead/Underground Installation | UPC | 624871012742 |
1 - UNIT - 1 |