ABB BDC2-VIL 200Amp 600V Microlectric® Stud Type 2 Position Meter Socket, with Blank Compartment
Description
Microlectric® meter socket, 200 A, 600 V, left hand entry, suits 6 AWG to 250 kcmil conductor range. Aluminium tunnel type connectors for both load and line sides. Supplied with screw type ring and weatherproof type 3R enclosure. Factory prebussed from main lugs to each position.
Specifications
Brand Name | ABB | Sub Brand | Microlectric® |
Item Name | Multi-Position Meter Socket | Type | Left Hand |
Amperage Rating | 200 A | Voltage Rating | 600 V |
Phase | 1 | Number of Positions | 2 |
NEMA Rating | Type 3R Weatherproof | Dimensions | 26-1/4 in W x 5-1/4 in D x 15-5/8 in H |
Standards | CSA 27716 | Application | For Underground Service Only |
UPC | 624871004778 |
Packages
1 - UNIT - 1 |