ABB BDC2-VAILBC 200Amp 600V Microlectric® Stud Type 2 Position Meter Socket, with Blank Compartment
Description
Multiple position with blank compartment 200 A per position 200 A (main lugs). Conductor range: Line: Single 1/2 inch studs to accommodate compression lugs (supplied by utility), Load: 6 AWG-250 kcmil. Aluminium tunnel type connectors for load sides. For underground service only. Factory prebussed from main lugs to each position. Supplied with screw type sealing rings. Weatherproof Type 3R enclosure.
Specifications
Brand Name | ABB | Sub Brand | Microlectric® |
Item Name | Meter Socket | Type | Left Hand |
Amperage Rating | 200 A | Voltage Rating | 600 V |
Phase | 1 | Number of Positions | 2 |
NEMA Rating | Type 3R Weatherproof | Mounting Type | Surface |
Dimensions | 26-1/4 in W x 5-1/4 in D x 20-3/4 in H | Standards | CSA 27716, BC Hydro Approved |
Application | For Underground Service Only | UPC | 624871007809 |
Packages
1 - UNIT - 1 |