Abbotsford
siemmc1

SIEMENS CANADA MMC1 1 Phase 3 Wire 125/200Amp 120/240V Siemens Meter Stack Normally Open Module

Price $1,622.44 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:MMC1

Description

Basic meter stack (cold metering), 120/240 V, 1 phase, 3 W, 125/300 A, 6 module.

Specifications

Brand Name Siemens Sub Brand Meter Centres
Item Name Meter Stack without Module Type Basic
Amperage Rating 100 A Voltage Rating 120/240 V
Number of Jaws 6 Number of Wires 3
Dimensions 184 mm L x 356 mm W x 1981 mm H Application For Cold Metering
UPC 662862112323

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok