Abbotsford
siemmc146125

SIEMENS CANADA MMC146125 125Amp 120/240V 3Wire Siemens Complete Meter Stack Module

Price $3,324.03 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:MMC14-6125

Description

Complete meter stack (cold metering), 120/240 V, 1 phase, 3 W, 125 A, 6 module, 4 jaws, Meter socket modules included.

Specifications

Brand Name Siemens Sub Brand Meter Centres
Item Name Meter Stack Type Complete
Amperage Rating 125 A Voltage Rating 120/240 V
Number of Jaws 4 Number of Wires 3
Dimensions 184 mm L x 356 mm W x 1981 mm H Application For Cold Metering
UPC 662862112330

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok