micbs2tcv

ABB BS2-TCV 200Amp 600V Microlectric® Oversize Enclosure Meter Socket, Combination, Overhead-Underground

In Stock
Price $179.15 / EA
Qty EA
Manufacturer:ABB
Manufacturer #:BS2-TCV

Description

Oversize enclosure meter socket. 4 jaw, combination, overhead-underground.

Specifications

Brand Name Thomas & Betts Sub Brand Microlectric®
Item Name Single Position Meter Socket Type Meter Sockets
Amperage Rating 200 A Voltage Rating 600 V
Phase 1 Number of Positions 1
NEMA Rating Type 3R Weatherproof Dimensions 12 in W x 5-7/16 in D x 17-1/8 in H
Includes Mounting Plate Standards CSA 27716
Application For Overhead/Underground Installation UPC 624871002293

Packages

1 - UNIT = (1) 48 - UNIT = 48
This website uses cookies to ensure you get the best experience on our website. Read more
Ok