Abbotsford
micpl27tcv

ABB PL27-TCV 200Amp 600V 3-Phase Microlectric Polyphase Meter Socket, Combination Overhead-Underground

Price $705.99 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:PL27-TCV

Description

200Amp 600V; Polyphase Meter Sockets Product Specifications • Conductor range: 6 AWG-250 kcmil • Tunnel type connector for both load and line sides • For overhead and combination overhead/underground service • Larger hub opening requires use of 3 in., 3-1/2 in. or 4 in. hubs unless BS052 adapter plate is used • Supplied with screw type ring • Weatherproof Type 3R enclosure • Primarily used in: All provinces

Specifications

Brand Name ABB Sub Brand Microlectric®
Item Name Single Position Meter Socket Type Polyphase
Wire Size 6 AWG - 250 kcmil Amperage Rating 200 A
Voltage Rating 600 V Phase 3
Number of Jaws 7 Number of Positions 1
Number of Wires 4 NEMA Rating Type 3R Weatherproof Extended
Series/Model PL27 Connection Tunnel
Mounting Type Surface Dimensions 12 in W x 5-7/16 in D x 20-1/8 in H
Includes Screw Type Ring Standards CSA 27716
Application For Overhead and Combination Overhead/Underground Service UPC 624871003443

Packages

1 - UNIT - 1 39 - UNIT = 39
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok