Abbotsford
micb206

ABB Microlectric Meter Socket Fifth Jaw Assembly, 6 O ftClock Full Capacity

Inventory
Unavailable for order
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:B206

Description

MICROELECTRIC® fifth jaw assembly with full capacity 6 o'clock position for units with R bridges only.

Specifications

Brand Name ABB Sub Brand Microlectric®
Item Name Fifth Jaw Assembly Type 6 o'Clock Position
Amperage Rating 200 A Material Steel
Color Silver UPC 624871004174

Packages

1 - UNIT - 1
Substitutes to this product
This website uses cookies to ensure you get the best experience on our website. Read more
Ok