Abbotsford
micc205

ABB Microlectric Fifth Jaw Assembly

Price $34.75 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:C205

Description

Microlectric® fifth jaw assembly with standard capacity 9 o clock position. For use with R3, BA3, BE1 and BQ2/BS2 series meters.

Specifications

Brand Name ABB Sub Brand Microlectric®
Item Name Fifth Jaw Assembly Type 9 o'Clock Position
Material Steel Color Silver
For Use With BA3, BDC, BE1, BE2, BEC, BD2, BQ2, BS2/BS2L, BS4/BSC4, CO1, CO2 and CO1 Series Multigang Meter Socket Standards CSA 27716
UPC 624871035697

Packages

1 - UNIT - 1 200 - UNIT = 200
This website uses cookies to ensure you get the best experience on our website. Read more
Ok