ABB Microlectric Meter Socket Fifth Jaw Assembly, 6 O ftClock Full Capacity
Description
MICROELECTRIC® fifth jaw assembly with full capacity 6 o'clock position for units with R bridges only.
Specifications
Brand Name | ABB | Sub Brand | Microlectric® |
Item Name | Fifth Jaw Assembly | Type | 6 o'Clock Position |
Amperage Rating | 200 A | Material | Steel |
Color | Silver | UPC | 624871004174 |
Packages
1 - UNIT - 1 |