micmh12x

ABB 1-1/4 inch Hub Size Microlectric Mast Coupler (Aluminium Silver)

In Stock
Price $26.49 / EA
Qty EA
Manufacturer:ABB
Manufacturer #:MH12X

Description

Microlectric® mast coupler constructed of aluminium fits 2-1/2 inch regular hub opening, Silver coloured.

Specifications

Brand Name Thomas & Betts Sub Brand Microlectric®
Item Name Interchangeable Meter Hub Size 1-1/4 in
Material Aluminum Type Thread
Standards CSA 29700 Application For 2-1/2 inches regular hub opening
UPC 624871003658

Packages

1 - UNIT = (1) 25 - UNIT = 25
This website uses cookies to ensure you get the best experience on our website. Read more
Ok