Threaded interchangeable hubs Aluminum. For 2-1/2 in. regular hub opening (add hub adapter plate BS052 if used with units having 4 in. hub openings). Hub size: 2 in.
Threaded interchangeable hubs Aluminum. For 2-1/2 in. regular hub opening (add hub adapter plate BS052 if used with units having 4 in. hub openings). Hub size: 2 in.
Brand Name | Thomas & Betts | Sub Brand | Microlectric® |
Item Name | Interchangeable Meter Hub | Size | 2 in |
Material | Aluminum | Type | Thread |
Standards | CSA 29700 | Application | For 2-1/2 inches regular hub opening |
UPC | 624871003672 |
1 - UNIT = (1) | 50 - UNIT = 50 |