Abbotsford
micpmb200

ABB PMB200 Microlectric® Pole Mount Bracket Kit #14-2 AWG

Price $54.84 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:PMB200

Description

Pole mount bracket kit suitable for any Microlectric meter socket with mounting hols 5 inch apart. Secures Microlectric meter socket to a wooden pole via lag bolt through 5/8 inch center keyhole or Use the two side bracket mounting holes to wrap around the pole.

Specifications

Brand Name ABB Sub Brand Microlectric®
Item Name Pole Mount Bracket Kit Size 6 x 5-3/4 in
Material Steel Type Bracket Kit
Color/Finish Gray Includes (2) Brackets, (1) Ground Connector, Assembly Hardware
Standards CSA Certified Application For Meter Socket
UPC 624871002576

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok