micz205

ABB Microlectric Fifth Jaw Assembly 9 O ftClock Position

In Stock
Price $58.92 / EA
Qty EA
Manufacturer:ABB
Manufacturer #:z205

Description

Full capacity fifth jaw assembly for BQ2/BS2 series.

Specifications

Brand Name Thomas & Betts Sub Brand Microlectric®
Item Name Fifth Jaw Assembly Type 9 o' Clock Position
Amperage Rating 200 A Material Steel
Color Silver For Use With BQ2, BS2 Series Multigang Meter Socket
UPC 624871035703

Packages

1 - UNIT = (1)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok