sieechs125

SIEMENS CANADA Siemens Opening Hub for HS Type 1.25 inch Conduit

In Stock
Price $27.51 / EA
Qty EA
Manufacturer:SIEMENS
Manufacturer #:echs125

Description

Interchangeable hub 3R type enclosure 125 A for SPA panel package Screw mounting, 1-1/4 inch conduit.

Specifications

Brand Name Siemens Sub Brand Load Centers
Item Name Loadcenter Rain Hub Size 1-1/4 in
Mounting N/A Type HS
For Use With 60-200 A GD or 30-200 A HD Switches Standards N/A
Application For Residential use UPC 783643455108

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok