siemltbl2750

SIEMENS CANADA MLTB-L2750 600Amp 2-750mcm or 4-250mcm Siemens Standard Tap Box

In Stock
Price $363.97 / EA
Qty EA
Manufacturer:SIEMENS
Manufacturer #:MLTB-L2750

Description

Alternative lug kit for 600A standard tap boxes and It contains 4 lugs 1/0 AWG-750 kcmil copper/aluminium.

Specifications

Brand Name Siemens Sub Brand Meter Centres
Item Name Alternative Lug Kit Type Tap Box Lug Kit
Size 1/0 AWG - 750 kcmil Material Copper/Aluminum
Includes (4) Lugs Application For 600 A Standard Tap Boxes
UPC 662862112231

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok