Abbotsford
siemltb31200ft

SIEMENS CANADA MLTB3-1200FT 1200Amp 3 Phase 120/208V Siemens Feed Thru Tap Box

Price $6,623.47 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:MLTB31200FT

Description

Feed-through tap box. Use with even number of meter stacks only. (4) 250 KCMIL to 750 KCMIL or (8) 3/0 AWG to 250 KCMIL.

Specifications

Brand Name Siemens Sub Brand Meter Centres
Item Name Tap Box Type 3-Phase, 4-Wire, Feed-Thru
Length 46-1/4 in Width 24 in
Depth 7-1/4 in Amperage Rating 800/1200 A
Application For Modular Meter Centres UPC 662862112293

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok