Abbotsford
siembked33125a

SIEMENS MBKED33125A BREAKER MAIN MNT KITW/ED63B125

Price $2,184.88 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:MBKED33125A
Documents Documents

Description

Main breaker mounting kit with breakers for P1 panel.

Specifications

Brand Name Siemens Item Name Main/Sub-Feed Breaker Mounting Kit
Amperage Rating 125 A Phase 3
Interrupt Rating 65 kA at 240 V, 18 kA at 600 V Number of Poles 3
Includes QR2 Breaker Standards CSA Certified, UL Listed
UPC 662862571168

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok