SIEMENS US2:MBKQR1A Main/Subfeed Breaker Kit 1 PH, 240 V, 225 A,
Description
Next Gen P1, Breaker Mounting Kit (Main/Sub Feed), 225A, 1PH, Type QR2/QRH2/HQR2/HQR2H
Specifications
Brand Name | Siemens | Item Name | Main/Subfeed Breaker Kit |
Voltage Rating | 240 V | Amperage Rating | 225 A |
Phase | 1 | Dimensions | 14 in L x 8-1/2 in W x 4-1/2 in H |
Mounting | Horizontal | Frequency Rating | 60 Hz |
Frame | QR2, QRH2, HQR2, HQR2H | Connection | AC |
For Use With | QR2, QRH2, HQR2, HQR2H Circuit Breakers | Includes | Mounting Hardware |
Standards | UL Listed | UPC | 804766162107 |
Packages
1 - UNIT - 1 |