Abbotsford
gedmb513

ABB MB513 225Amp 208/120V General Electric A-Series® Panelboard Breaker Kit, Black

Price $403.79 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:MB513

Description

Main Breaker Kit, Main; 240 Vac; 225 Ampere; Interrupting Rating 10/22 Kiloampere; Application Lighting; Used On Pro-stock Panelboard

Specifications

Brand Name GE Sub Brand Pro-Stock™
Item Name Main/Sub-Feed Main Breaker Kit Voltage Rating 208/120 VAC
Amperage Rating 225 A Phase 3
Interrupt Rating 10/22 kA Number of Poles 3
Dimensions 6 in L x 4 in W x 4 in H Series/Model A-Series
Frequency Rating 50/60 Hz For Use With A-Series™ II Panelboard and TQD/THQD Frame Circuit Breaker
UPC 783175408436

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok