Abbotsford
gedmb613

ABB MB613 100Amp 3Phase 208/120V General Electric A-Series® Panelboard Breaker Kit, Black

Price $635.59 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:MB613

Description

Main Breaker Kit, Main; 240 Vac; 100 Ampere; Interrupting Rating 10/22 Kiloampere; Application Lighting; Used On Pro-stock Panelboard

Specifications

Brand Name GE Item Name Main Breaker Kit
Voltage Rating 208/120 VAC Amperage Rating 100 A
Phase 3 Interrupt Rating 10 kA, 22 kA
Number of Poles 3 Dimensions 6 in L x 4 in W x 4 in H
Frequency Rating 50/60 Hz For Use With A-Series™ II Panelboard and THQB/THHQB Frame Circuit Breaker
Includes Breaker, Mounting Kit, Load-Side Lugs UPC 783175408467

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok