SIEMENS CANADA 6M61C Siemens Breaker Mount for MD6 HMD6 CMD
Description
Copper connecting strap for use with MD6, HMD6, CMD6, SCMD6, SHMD6 breaker.
Specifications
Brand Name | Siemens | Sub Brand | Switchboards |
Item Name | Breaker Mount Kit | Type | Accessory |
Voltage Rating | 600 V | Amperage Rating | 800 A |
Phase | 3 | Dimensions | 10 in |
Mounting | Single | Number of Conductors | 1 |
Connection | ABC | Material | Copper |
For Use With | MD6, HMD6, CMD6, SCMD6 Breakers | Standards | CSA Certified |
Application | Connecting Strap Kit | UPC | 662862117137 |
Packages
1 - UNIT - 1 |