SIEMENS CANADA 3.75 inch Siemens Breaker Mount SSP/FFP/S5/ F2 for BL-BLH-HBL, Copper
Description
Copper connecting strap for use with BL, BLH, HBL, BQD, BQD6 breaker.
Specifications
Brand Name | Siemens | Sub Brand | Switchboards |
Item Name | Breaker Mounting Kit | Type | Accessory |
Voltage Rating | 240 V | Amperage Rating | 100 A |
Phase | 3 | Dimensions | 3-3/4 in |
Mounting | Twin | Connection | ABC |
Material | Copper | For Use With | Type BQ, BQH, HB Breakers |
Standards | CSA Certified | Application | Connecting Strap Kit |
UPC | 662862116987 |
Packages
1 - UNIT - 1 |