SIEMENS CANADA 3.75 inch Siemens Breaker Mount for ED2 2D4 ED6
Description
Copper connecting strap for use with ED2, ED4, ED6, HED4 breaker.
Specifications
Brand Name | Siemens | Sub Brand | Switchboards |
Item Name | Breaker Mounting Kit | Type | Accessory |
Voltage Rating | 600 V | Amperage Rating | 125 A |
Phase | 3 | Dimensions | 3-3/4 in |
Mounting | Twin | Connection | ABC |
Material | Copper | For Use With | ED2, 2D4, ED6, HED4, HED6 Breakers |
Standards | CSA Certified | Application | Connecting Strap Kit |
UPC | 662862077264 |
Packages
1 - UNIT - 1 |