Abbotsford
sie6jj62c

SIEMENS CANADA 8.75 inch 3 Pole Siemens Breaker Mount for JXD2/6 JD2/6 HJD6 SJD6 SHJD6, Copper

Price $2,151.85 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:6JJ62C

Description

Copper connecting strap for use with JXD2, JXD6, JD2, JD6, HJD6 breaker.

Specifications

Brand Name Siemens Sub Brand Switchboards
Item Name Breaker Mount Kit Type Accessory
Voltage Rating 600 V Amperage Rating 400 A
Phase 3 Dimensions 8-3/4 in
Mounting Twin Number of Conductors 1
Connection ABC Material Copper
For Use With JD6 Breakers Standards CSA Certified
Application Connecting Strap Kit UPC 662862077325

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok